Direct Thermal Printable Removable Paper Labels 2 in H x 4 in W White 1000/RL

  • Mfr # DT-55-816-1

  • Zoro # G415721405


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Adhesive
Yes
Label Color
White
Label Finish
Matte
Label Material
Direct Thermal Paper
Labels per Roll
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT-55-816-1
Zoro #
G415721405
UPC #
754473909093
Country of Origin
Mexico

Dimensions

Width
4 in

Details

Adhesive
Yes
Label Color
White
Label Finish
Matte
Label Material
Direct Thermal Paper
Labels per Roll
1000
Label Media Format
Roll

Description

The B-816 material is a direct thermal printable, white topcoated paper material with a removable acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. An economical alternative to thermal transfer solutions for standard-performance, short-term labeling applications. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.