
Direct Thermal Printable Removable Paper Labels 6 in H x 4 in W White 1000/RL
Mfr # DT-25-816-1
Zoro # G615721519
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Adhesive Properties
Removable
Label Color
White
Label Finish
Matte
Label Material
Direct Thermal Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-25-816-1
Zoro #
G615721519
UPC #
754473909192
Country of Origin
Mexico
Details
Adhesive
Yes
Adhesive Properties
Removable
Label Color
White
Label Finish
Matte
Label Material
Direct Thermal Paper
Labels per Roll
1000
Label Media Format
Roll
Description
The B-816 material is a direct thermal printable, white topcoated paper material with a removable acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. An economical alternative to thermal transfer solutions for standard-performance, short-term labeling applications. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.