Zoro Homepage

Directional Floor Sign, 17" H, 17" W, Vinyl, Circle, No Text, 49058

  • Mfr # 49058

  • Zoro # G7420268


product price: $45.25
/ea

Key Features

Header
No Header
Legend
No legend
Width
17"
Height
17"
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49058
Zoro #
G7420268
UPC #
754473490584
Country of Origin
United States

Dimensions

Width
17"
Height
17"
Thickness
0.012"

Details

Item
Directional Floor Sign
Header
No Header
Legend
No legend
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Red
ANSI Compliant
Yes
Legend Style
Symbol
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 158 Degrees F
Double-Sided
No
Sign Legend Text Color
Red

Description

Directional Floor Sign, Sign Subject Matter Exit and Entrance, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.