Shop BRADY

Directional Sign, Plastic, 10 in W, 7 in H, In Case Of Fire Do Not Use Elevators.Etc., White

  • Mfr # 122504

  • Zoro # G8562294


product price:  $8.89
/ea

Key Features

Sign Material
Plastic
Legend
In Case Of Fire Do Not Use Elevators...Etc.
Width
10 in
Thickness
0.06 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122504
Zoro #
G8562294
UPC #
754473714468
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.06 in
Height
7 in

Details

Item
Directional Sign
Sign Material
Plastic
Legend
In Case Of Fire Do Not Use Elevators...Etc.
Sign Mounting Style
Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend/Background Color
Black on White
ANSI Compliant
Yes
Header
No Header
Legend Color
Black, Red
Material
Polystyrene
Legend Style
Symbol and Text
OSHA Compliant
Yes
Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Product Type
Directional Sign

Description

Directional Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.