
Directional Sign, 3 1/2 in Height, 10 in Width, Polyester, Rectangle, No Text
Mfr # 80201
Zoro # G8418897
product price: $10.95
/eaKey Features
Header
No Header
Legend
No Legend
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80201
Zoro #
G8418897
UPC #
754473802011
Country of Origin
United States
Dimensions
Width
10 in
Height
3 1/2 in
Thickness
0.008"
Details
Item
Directional Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Symbol
Sign Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Description
Directional Sign, Height 3 1/2 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language No Text, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.