Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Sign, 5 in Height, 14" Width, Polyester, Rectangle, No Text

  • Mfr # 80202

  • Zoro # G8605270


product price: $15.99
/ea

Key Features

Header
No Header
Legend
No legend
Width
14"
Height
5 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80202
Zoro #
G8605270
UPC #
754473802028
Country of Origin
United States

Dimensions

Width
14"
Height
5 in
Thickness
0.008"

Details

Item
Directional Sign
Header
No Header
Legend
No legend
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol
Sign Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol
Protective Coating
No Protective Coating
Material Properties
Rigid
Number of Printed Sides
1
Sign Legend
Right Arrow
Maximum Service Temperature
177 Degrees F

Description

Directional Sign, Height 5 in, Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language No Text, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.