This item is Discontinued.

Brady No Header, Slide To Open, 14" W x 5" H, Rectangle, Plastic 90936

No Header, Slide To Open, 14" W x 5" H, Rectangle, Plastic (Discontinued)

  • Mfr # 90936
  • Zoro # G5750701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90936
Zoro #
G5750701
UPC #
754473909369
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.063"

Details

Item
Directional Sign
Header
No Header
Legend
Slide To Open
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Background Color
Green, White
Material
Plastic
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Light Green/Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text and Symbol
Subject Matter
Door Instruction
Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
English
Sign Legend Color
White
Sign Legend Text Color
White

Description

Directional Sign, Sign Subject Matter Door Instruction, Height 5 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Slide To Open, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.