Zoro Homepage

Push Bar To Open, No legend, 14" W x 5" H, Rectangle, Plastic, 90939

  • Mfr # 90939

  • Zoro # G7409862


product price: $30.39
/ea

Key Features

Legend
No legend
Sign Material
Plastic
Height
5"
Width
14"
Thickness
0.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90939
Zoro #
G7409862
UPC #
754473909390
Country of Origin
United States

Dimensions

Height
5"
Width
14"
Thickness
0.063"

Details

Item
Directional Sign
Legend
No legend
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Header
Push Bar To Open
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Green
Legend Style
Text
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes

Description

Directional Sign, Sign Subject Matter Door Instruction, Height 5 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Push Bar To Open, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.