Directional Sign, 6 1/2 in H, 14" W, Fiberglass, Rectangle, English, 73467
Mfr # 73467
Zoro # G8462260
product price:Â $26.29
/eaKey Features
Header
No Header
Width
14"
Height
6 1/2 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73467
Zoro #
G8462260
UPC #
754473734671
Country of Origin
United States
Dimensions
Width
14"
Height
6 1/2 in
Thickness
0.098 in
Details
Item
Directional Sign
Header
No Header
Legend
One Way
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black, White
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Description
Directional Sign, Height 6 1/2 in, Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.