Zoro Homepage
This item is Discontinued.
Brady Directional Sign, No Text, 10" W, 7" H, Plastic, Green, White 90964

Directional Sign, No Text, 10" W, 7" H, Plastic, Green, White (Discontinued)

  • Mfr # 90964
  • Zoro # G7395923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90964
Zoro #
G7395923
UPC #
754473909642
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.063"

Details

Item
Directional Sign
Header
No Header
Legend
No legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol
Sign Legend Color
White
Sign Legend Text Color
White

Description

Directional Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.