This item is Discontinued.

Brady Directional Sign, No Text, 15" W, 7" H, Plastic, White 114695

Directional Sign, No Text, 15" W, 7" H, Plastic, White (Discontinued)

  • Mfr # 114695
  • Zoro # G7365543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114695
Zoro #
G7365543
UPC #
754473177393
Country of Origin
United States

Dimensions

Width
15"
Height
7"
Thickness
0.069"

Details

Item
Directional Sign
Header
No Header
Legend
No legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
Green
Standards
ASTM D 523; ASTM E 2030-99; ASTM E 2073-00; IBC 2009; IFC 2009; NFPA 101; NFPA 170
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol
Sign Legend Text Color
Green

Description

Directional Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 15 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.