Directional Sign, No Text, 15" W, 7" H, Polyester, White (Discontinued)
- Mfr # 114673
- Zoro # G7376183
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
114673
Zoro #
G7376183
UPC #
754473177171
Country of Origin
United States
Dimensions
Width
15"
Height
7"
Thickness
0.013"
Details
Item
Directional Sign
Header
No Header
Legend
No legend
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Green
Legend Style
Symbol
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 523; ASTM E 2030-99; ASTM E 2073-00; IBC 2009; IFC 2009; NFPA 101; NFPA 170
Sign Legend Text Color
Green
Description
Directional Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 15 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.