Zoro Homepage

Directional Sign, Polyester, 14" W, 10" H, In Case Of Fire Do Not Use Elevators Use Stairways

  • Mfr # 122567

  • Zoro # G8420218


product price: $23.99
/ea

Key Features

Sign Material
Polyester
Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Width
14"
Thickness
0.010"
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122567
Zoro #
G8420218
UPC #
754473715120
Country of Origin
United States

Dimensions

Width
14"
Thickness
0.010"
Height
10"

Details

Item
Directional Sign
Sign Material
Polyester
Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Directional Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend In Case Of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.