Zoro Homepage

Directional Sign, Pull, 7" W x 2-1/2" H, Rectangle, Plastic, 85528

  • Mfr # 85528

  • Zoro # G8412210


product price: $17.55
/ea

Key Features

Legend
Pull
Sign Material
Plastic
Height
2-1/2"
Width
7"
Thickness
0.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85528
Zoro #
G8412210
UPC #
754473855284
Country of Origin
United States

Dimensions

Height
2-1/2"
Width
7"
Thickness
0.063"

Details

Item
Directional Sign
Legend
Pull
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red

Description

Directional Sign, Sign Subject Matter Door Instruction, Height 2-1/2 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pull, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.