Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Sign, Pull, 7" W x 2-1/2" H, Rectangle, Polyester, 80253

  • Mfr # 80253

  • Zoro # G8605517


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Legend
Pull
Sign Material
Polyester
Height
2-1/2"
Width
7"
Thickness
0.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80253
Zoro #
G8605517
UPC #
754473802530
Country of Origin
United States

Dimensions

Height
2-1/2"
Width
7"
Thickness
0.008"

Details

Item
Directional Sign
Legend
Pull
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

Directional Sign, Sign Subject Matter Door Instruction, Height 2-1/2 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pull, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.