Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Sign, Push, 7" W x 2-1/2" H, Rectangle, Polyester, 80254

  • Mfr # 80254

  • Zoro # G8412831


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Legend
Push
Sign Material
Polyester
Height
2-1/2"
Width
7"
Thickness
0.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80254
Zoro #
G8412831
UPC #
754473802547
Country of Origin
United States

Dimensions

Height
2-1/2"
Width
7"
Thickness
0.008"

Details

Item
Directional Sign
Legend
Push
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red

Description

Directional Sign, Sign Subject Matter Door Instruction, Height 2-1/2 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Push, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.