Shop BRADY
See all product information
Create Account
Dispenser, Steel, , White , 21 in H x 18 in W x 5.25 in D
- Mfr # 151721
- Zoro # G008584721
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Steel
Depth
5.25 in
Height
21 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151721
- Zoro #
- G008584721
- UPC #
- 888434558270
- Country of Origin
- United States
- Item
- Dispenser
- Color
- White
- Material
- Steel
Dimensions
- Depth
- 5.25 in
- Height
- 21 in
- Width
- 18 in
- Size
- 21 in H x 18 in W x 5.25 in D
Description
Keep everything you need to keep your employees and visitors safe in a centralized spot with this wall-mountable Steel Sanitation Station. Includes spaces for hand sanitizer, two boxes of masks, a box of gloves and a sign. Includes button mounts so it can be hung on a wall, or it can be placed on a table or countertop. Hand sanitizer, mask and gloves not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.