Shop BRADY
See all product information
Create Account
Do Not Discard Trash Of Any Kind In Toilet Use Receptacles, 10 in x 14 in, Polyester, 123988
- Mfr # 123988
- Zoro # G7431221
product price:Â
$
23.99
/ea
Key Features
Legend
Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto.
Sign Material
Polyester
Height
10"
Thickness
0.010 in
Sign Mounting Style
Adhesive Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123988
- Zoro #
- G7431221
- UPC #
- 754473797133
- Country of Origin
- United States
- Item
- Restroom Sign
- Legend
- Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto.
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Legend Style
- Text
- OSHA Compliant
- Yes
- Header
- No Header
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Printed Language
- English, Spanish
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Sign Background Color
- Blue, White
- ANSI Compliant
- Yes
- Legend Color
- White
- Sign Legend Text Color
- White
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.010 in
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.