Do Not Discard Trash Of Any Kind In Toilet Use Receptacles, 7 in x 10 in, Polyester, 123985

  • Mfr # 123985

  • Zoro # G8630778


product price:  $9.19
/ea

Key Features

Legend
Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto.
Sign Material
Polyester
Height
7 in
Width
10 in
Size
7 in H x 10 in W x 0.006 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123985
Zoro #
G8630778
UPC #
754473797096
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7 in H x 10 in W x 0.006 in D
Thickness
0.01 in

Details

Item
Restroom Sign
Legend
Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto.
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
Blue, White
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Printed Language
English, Spanish
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto., Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.