
Do Not Enter Sign, Vinyl, 17" W, Do Not Enter, Red, White
Mfr # 49801
Zoro # G8604893
product price: $45.25
/eaKey Features
Header
No Header
Legend
Do Not Enter
Width
17"
Sign Shape
Circle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49801
Zoro #
G8604893
UPC #
754473498016
Country of Origin
United States
Dimensions
Width
17"
Thickness
0.012"
Details
Item
Do Not Enter Sign
Header
No Header
Legend
Do Not Enter
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 158 Degrees F
Double-Sided
No
Standards
ASTM D 2047; ASTM D 2979
ANSI Compliant
No
Sign Legend Color
White
OSHA Compliant
No
Sign Legend Text Color
White
Description
Do Not Enter Sign, Sign Subject Matter Exit and Entrance, Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Do Not Enter, Printed Language English, Sign Shape Circle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.