Zoro Homepage

Do Not Open Door Alarm Will Sound, 10" W x 7" H, Rectangle, Polyester, 90103

  • Mfr # 90103

  • Zoro # G7379738


product price: $16.65
/ea

Key Features

Legend
Do Not Open Door Alarm Will Sound
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90103
Zoro #
G7379738
UPC #
754473901035
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.008"

Details

Item
Safety Sign
Legend
Do Not Open Door Alarm Will Sound
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
Red, White
ANSI Compliant
No
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37
Legend Color
White
Sign Legend Text Color
White

Description

Safety Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Do Not Open Door Alarm Will Sound, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.