Zoro Homepage

Do Not Open Door Alarm Will Sound, 14" W x 10" H, Rectangle, Polyester, 90617

  • Mfr # 90617

  • Zoro # G8643089


product price: $34.29
/ea

Key Features

Legend
Do Not Open Door Alarm Will Sound
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90617
Zoro #
G8643089
UPC #
754473906177
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.008"

Details

Item
Fire Alarm Sign
Legend
Do Not Open Door Alarm Will Sound
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Header
Legend Style
Text
Sign Background Color
Red, White
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
No
Legend Color
White
Sign Legend Text Color
White

Description

Fire Alarm Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Do Not Open Door Alarm Will Sound, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.