Dock Sign, 10" H, 14" W, Fiberglass, Rectangle, English, 75097
Mfr # 75097
Zoro # G7432737
product price:Â $34.99
/eaKey Features
Header
No Header
Legend
Drivers Chock Both Wheels
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75097
Zoro #
G7432737
UPC #
754473750978
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.098"
Details
Item
Dock Sign
Header
No Header
Legend
Drivers Chock Both Wheels
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Blue
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Blue
Description
Dock Sign, Sign Subject Matter Chock Wheels, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Drivers Chock Both Wheels, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.