Zoro Homepage

Dock Sign, 10" H, 14" W, Plastic, Rectangle, English, 25849

  • Mfr # 25849

  • Zoro # G7403249


product price: $15.15
/ea

Key Features

Header
No Header
Legend
Drivers Chock Both Wheels
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25849
Zoro #
G7403249
UPC #
754473258498
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.060"

Details

Item
Dock Sign
Header
No Header
Legend
Drivers Chock Both Wheels
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Blue
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Blue

Description

Dock Sign, Sign Subject Matter Chock Wheels, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Drivers Chock Both Wheels, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.