Dock Sign, 7" H, 17" W, Fiberglass, Rectangle, English, 69562
Mfr # 69562
Zoro # G7379957
product price: $34.99
/eaKey Features
Header
Safety First
Legend
Wheels Must be Chocked Before Loading Or Unloading
Width
17"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69562
Zoro #
G7379957
UPC #
754473695620
Country of Origin
United States
Dimensions
Width
17"
Height
7"
Thickness
0.100"
Details
Item
Dock Sign
Header
Safety First
Legend
Wheels Must be Chocked Before Loading Or Unloading
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Green
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Dock Sign, Sign Subject Matter Chock Wheels, Height 7 In., Width 17 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Wheels Must Be Chocked Before Loading Or Unloading, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.