Zoro Homepage

Dog Waste, 10" W x 14" H, Rectangle, Polyester, 123562

  • Mfr # 123562

  • Zoro # G8625589


product price: $13.59
/ea

Key Features

Legend
Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog Its The Law 25.00 To 200.00 Fine
Sign Material
Polyester
Height
14"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123562
Zoro #
G8625589
UPC #
754473791728
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.010"

Details

Item
Recycle Sign
Legend
Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog Its The Law 25.00 To 200.00 Fine
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Dog Waste
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Green
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
Green, White
Printed Language
English
Legend Color
Green, White
Sign Legend Text Color
Green, White

Description

Recycle Sign, Sign Subject Matter Pets, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Dog Waste, Legend Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog Its The Law 25.00 To 200.00 Fine, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.