Dog Waste, Transmits Disease Contaminates Drinking Water, 10 in x 7 in, Rectangle, Plastic, 123558
Mfr # 123558
Zoro # G7426163
product price:Â $9.55
/eaKey Features
Legend
Transmits Disease Contaminates Drinking Water
Sign Material
Plastic
Height
10 in
Width
7 in
Thickness
0.059 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
123558
Zoro #
G7426163
UPC #
754473791674
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Thickness
0.059 in
Details
Item
Recycle Sign
Legend
Transmits Disease Contaminates Drinking Water
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Printed Language
English
Header
Dog Waste
Sign Background Color
Green, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Green
Legend Color
Green, White
Sign Legend Text Color
Green, White
Description
Recycle Sign, Sign Subject Matter Pets, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Dog Waste, Legend Transmits Disease Contaminates Drinking Water, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.