Dog Waste, Transmits Disease Contaminates Drinking Water., 14 in x 10 in, Aluminum, 123560

  • Mfr # 123560

  • Zoro # G8473348


product price:  $25.99
/ea

Key Features

Legend
Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog Its The Law 25.00 To 200.00 Fine
Sign Material
Aluminum
Height
14"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123560
Zoro #
G8473348
UPC #
754473791698
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.035"

Details

Item
Recycle Sign
Legend
Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog Its The Law 25.00 To 200.00 Fine
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
Green, White
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
Dog Waste
Printed Language
English
Legend Color
Green, White
Language
English
Subject Matter
Pet Clean Up
Background Color
Green, White
Material
Aluminum
Legend/Background Color
Green/White
Sign Legend Text Color
Green, White

Description

Recycle Sign, Sign Subject Matter Pets, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Dog Waste, Legend Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog Its The Law 25.00 To 200.00 Fine, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products