Dog Waste, Transmits Disease Contaminates Drinking Water., 14 in x 10 in, Plastic, 123561

  • Mfr # 123561

  • Zoro # G8411903


product price:  $13.99
/ea

Key Features

Legend
Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog Its The Law 25.00 To 200.00 Fine
Sign Material
Plastic
Height
14"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123561
Zoro #
G8411903
UPC #
754473791704
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.059"

Details

Item
Recycle Sign
Legend
Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog Its The Law 25.00 To 200.00 Fine
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Green, White
Header Background Color
Green
Printed Language
English
Header
Dog Waste
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Green, White
Sign Legend Text Color
Green, White

Description

Recycle Sign, Sign Subject Matter Pets, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Dog Waste, Legend Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog Its The Law 25.00 To 200.00 Fine, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.