This item is Discontinued.

Brady Door Sign, 10" Height, 14" Width, Plastic, Rectangle, English 132126

Door Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 132126
  • Zoro # G2859477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132126
Zoro #
G2859477
UPC #
754473832551
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Door Sign
Header
No Header
Legend
Safety Dept.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Background Color
White
Subject Matter
Facility
Legend Color
black
Material
Polystyrene
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend/Background Color
Black/white
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black

Description

Door Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety Dept., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.