This item is Discontinued.

Brady Vehicle Placard, 10-3/4" Height, 10-3/4" Width 63408

Vehicle Placard, 10-3/4" Height, 10-3/4" Width (Discontinued)

  • Mfr # 63408
  • Zoro # G2006070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63408
Zoro #
G2006070
UPC #
754473634087
Country of Origin
Unknown

Dimensions

Width
10-3/4"
Height
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in

Details

Item
Vehicle Placard
Legend
Flammable Gas
Legend/Background Color
White/Red
Class
2
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Self-Adhesive Vinyl
Language
English
Hazard Class
Class 2 (Gases)
Message
Flammable Gas 2
DOT/UN Product Form
Placard
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard

Description

Vehicle Placard, Material Self-Adhesive Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.