DOT Container Placard, 1.5 Blasting Agents D 1, B-946 Pressure Sensitive Vinyl, 10-3/4" W x
Mfr # 63333
Zoro # G2536409
product price: $12.85
/eaKey Features
Width
10-3/4"
Height
10-3/4"
Material
B-946 Pressure Sensitive Vinyl
Legend/Background Color
Black/white
Legend
1.5 Blasting Agents D 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63333
Zoro #
G2536409
UPC #
754473633332
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
Item
DOT Container Placard
Material
B-946 Pressure Sensitive Vinyl
Legend/Background Color
Black/white
Legend
1.5 Blasting Agents D 1
Class
1.5D
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Message
1.5 Blasting Agents D 1
Language
English
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Placard
Hazard Class
Class 1 (Explosives)
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message 1.5 Blasting Agents D 1, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-946 Pressure Sensitive Vinyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.