DOT Container Placard, 3
Mfr # 60394
Zoro # G404390230
product price: $2.99
/eaKey Features
Container Label/Placard Type
Hazardous Class
Width
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in
DOT/UN Product Form
Placard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60394
Zoro #
G404390230
UPC #
754473603946
Country of Origin
United States
Dimensions
Width
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in
Height
10-3/4"
Details
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Placard
Product Type
DOT Container Placard
Hazard Class
Class 3 (Flammable Liquids)
Color
White on Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Message
3
Material
B-101 Polycoated Tagstock
Language
English
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message 3, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-101 Polycoated Tagstock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.