DOT Container Placard, Dangerous, B-946 Pressure Sensitive Vinyl, 10-3/4" W x 10-3/4" H
Mfr # 76394
Zoro # G904067243
product price: $11.49
/eaKey Features
Width
10-3/4"
Height
10-3/4"
Material
B-946 Pressure Sensitive Vinyl
Legend/Background Color
Black/Red on White
Legend
Dangerous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76394
Zoro #
G904067243
UPC #
754473763947
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
Item
DOT Container Placard
Material
B-946 Pressure Sensitive Vinyl
Legend/Background Color
Black/Red on White
Legend
Dangerous
Message
Dangerous
Container Label/Placard Type
Hazardous Class
Hazard Class
Danger
DOT/UN Product Form
Placard
Product Type
DOT Container Placard
Language
English
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Danger, DOT/UN Product Form Placard, Message Dangerous, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-946 Pressure Sensitive Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.