DOT Container Placard, Explosives 1.1 J 1, B-120 Premium Fiberglass, 10-3/4" W x 10-3/4" H
Mfr # 63342
Zoro # G304391962
product price:Â $26.49
/eaKey Features
Width
10-3/4"
Height
10-3/4"
Material
B-120 Premium Fiberglass
Legend/Background Color
Black/white
Legend
Explosive 1.1J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63342
Zoro #
G304391962
UPC #
754473633424
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in
Details
Item
DOT Container Placard
Material
B-120 Premium Fiberglass
Legend/Background Color
Black/white
Legend
Explosive 1.1J
Class
1.1j
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Message
Explosives 1.1 J 1
Hazard Class
Class 1 (Explosives)
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard
Language
English
DOT/UN Product Form
Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Explosives 1.1 J 1, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-120 Premium Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.