Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Container Placard, Explosives 1.2 K 1, B-101 Polycoated Tagstock, 10-3/4" W x 10-3/4" H

  • Mfr # 63387

  • Zoro # G904390679


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Width
10-3/4"
Height
10-3/4"
Material
B-101 Polycoated Tagstock
Legend/Background Color
Black/Orange
Legend
Explosive 1.2K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63387
Zoro #
G904390679
UPC #
754473633875
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in

Details

Item
DOT Container Placard
Material
B-101 Polycoated Tagstock
Legend/Background Color
Black/Orange
Legend
Explosive 1.2K
Class
1.2k
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Message
Explosives 1.2 K 1
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard
DOT/UN Product Form
Placard
Language
English
Hazard Class
Class 1 (Explosives)

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Explosives 1.2 K 1, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-101 Polycoated Tagstock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.