DOT Container Placard, Fuel Oil, B-946 Pressure Sensitive Vinyl, 10-3/4" W x 10-3/4" H
Mfr # 63411
Zoro # G6129024
product price:Â $12.19
/eaKey Features
Width
10-3/4"
Height
10-3/4"
Material
B-946 Pressure Sensitive Vinyl
Legend/Background Color
White on Red
Legend
Fuel Oil 3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63411
Zoro #
G6129024
UPC #
754473634117
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in
Details
Item
DOT Container Placard
Material
B-946 Pressure Sensitive Vinyl
Legend/Background Color
White on Red
Legend
Fuel Oil 3
Class
3
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Message
Fuel Oil
Hazard Class
Class 3 (Flammable Liquids)
Container Label/Placard Type
Hazardous Class
Language
English
DOT/UN Product Form
Placard
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Fuel Oil, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-946 Pressure Sensitive Vinyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.