DOT Handling Label, 6" H, 6" W, 121157, PK50

  • Mfr # 121157

  • Zoro # G5809203


product price:  $46.59
/pk 50, $0.93/ea

Key Features

Header
Hazardous Waste
Legend
State and Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control Generator Information: _______etc. Handle With Care!
Width
6"
Height
6"
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121157
Zoro #
G5809203
UPC #
754473706630
Country of Origin
Mexico

Dimensions

Width
6"
Height
6"
Label Width
6 in
Label Height
6 in

Details

Item
DOT Handling Label
Header
Hazardous Waste
Legend
State and Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control Generator Information: _______etc. Handle With Care!
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
Red
Shape
Square
Write on Surface
Yes
Self-Adhesive
Yes
Header Background Color
Yellow
Legend Style
Text
Laminated
No
Message
State and Federal Laws Prohibit Improper Disposal, If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control; Generator's Information:; Physical Stat
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Labels per Roll
50
Product Type
DOT Handling Label
Background Color
Yellow
Language
English
Material
Vinyl
Legend Color
Black, Red
Legend/Background Color
Black,Red/Yellow

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message State and Federal Laws Prohibit Improper Disposal, If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control; Generator's Information:; Physical Stat, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 50, Background Color Yellow, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.