Zoro Homepage

DOT Handling Label, Paper, 2-7/8" W, 2-1/2" H

  • Mfr # 31256LS

  • Zoro # G4172926


product price: $24.99
/pk 100, $0.25/ea

Key Features

Height
2-1/2"
Width
2-7/8"
Material
Paper
Shape
Rectangle
Legend
This Container Has Been Triple Rinsed Date:_______Department:_______Signature:_______
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31256LS
Zoro #
G4172926
UPC #
754473946937
Country of Origin
Mexico

Dimensions

Height
2-1/2"
Width
2-7/8"
Label Width
2 7/8 in
Label Height
2 1/2 in

Details

Item
DOT Handling Label
Material
Paper
Shape
Rectangle
Legend
This Container Has Been Triple Rinsed Date:_______Department:_______Signature:_______
Legend/Background Color
Blue/White
Language
English
Legend Color
Blue
Header
No Header
Write on Surface
Yes
Background Color
White
Self-Adhesive
Yes
Legend Style
Text
Labels per Roll
100
DOT/UN Product Form
Label
Handling Label/Placard Type
Regulated
Message
This Container Has Been Triple Rinsed
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Regulated, DOT/UN Product Form Label, Message This Container Has Been Triple Rinsed, Label Width 2 7/8 in, Label Height 2 1/2 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.