Zoro Homepage

DOT Handling Label, Paper, 6" W, 6" H

  • Mfr # 60362

  • Zoro # G4920002


product price: $42.35
/pk 100, $0.42/ea

Key Features

Height
6"
Width
6"
Material
Paper
Shape
Square
Legend
Contents_______Accumulation Start Date_______Shipper_______Address_______City,State,Zip_______
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60362
Zoro #
G4920002
UPC #
754473603625
Country of Origin
Mexico

Dimensions

Height
6"
Width
6"
Label Width
6 in
Label Height
6 in

Details

Item
DOT Handling Label
Material
Paper
Shape
Square
Legend
Contents_______Accumulation Start Date_______Shipper_______Address_______City,State,Zip_______
Legend/Background Color
Purple, Black/White
Language
English
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Purple
Laminated
No
Background Color
White
Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Self-Adhesive
Yes
Header
Universal Waste
Write on Surface
Yes
Legend Color
Purple
Color
Purple, Black on White
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Labels per Roll
100
Message
Universal Waste
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Universal Waste, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.