Zoro Homepage

DOT Handling Label, This Container Has Been Triple Rinsed, Paper, 6" W, 6" H

  • Mfr # 60364

  • Zoro # G4204961


product price: $47.29
/pk 100, $0.47/ea

Key Features

Height
6"
Width
6"
Material
Paper
Shape
Square
Legend
This Container Has Been Triple Rinsed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60364
Zoro #
G4204961
UPC #
754473603649
Country of Origin
Mexico

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Material
Paper
Shape
Square
Legend
This Container Has Been Triple Rinsed
Legend/Background Color
Blue/White
Language
English
Laminated
No
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Blue
Legend Color
Blue
Header
Notice
Self-Adhesive
Yes
Background Color
White
Message
This Container Has Been Triple Rinsed
Labels per Roll
100
Handling Label/Placard Type
Regulated
DOT/UN Product Form
Label
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Regulated, DOT/UN Product Form Label, Message This Container Has Been Triple Rinsed, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.