Zoro Homepage

DOT Handling Label, Vinyl, 6" W, 6" H

  • Mfr # 121063

  • Zoro # G4919966


product price: $82.15
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Height
6"
Width
6"
Material
Vinyl
Shape
Square
Legend
Accumulation Start Date_______ Contents_______ Handle with Care! Contains Hazardous or Toxic Wastes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121063
Zoro #
G4919966
UPC #
754473704735
Country of Origin
Mexico

Dimensions

Height
6"
Width
6"
Label Width
6 in
Label Height
4 in

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Handle With Care!; Contains Hazardous or Toxic Wastes, Label Width 6 in, Label Height 4 in, Material Vinyl, Labels per Roll 100, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.