Zoro Homepage

DOT Handling Label, Vinyl, 6" W, 6" H

  • Mfr # 121151

  • Zoro # G4919941


product price: $74.19
/pk 100, $0.74/ea

Key Features

Height
6"
Width
6"
Material
Vinyl
Shape
Square
Legend
Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information: _______etc. Handle With Care!
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121151
Zoro #
G4919941
UPC #
754473706579
Country of Origin
Mexico

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Material
Vinyl
Shape
Square
Legend
Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information: _______etc. Handle With Care!
Legend/Background Color
Black, Red/Yellow
Language
English
Header Background Color
Yellow
Self-Adhesive
Yes
Background Color
Yellow
Header Legend Color
Red
Header
Hazardous Waste
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
No
Write on Surface
Yes
Legend Style
Text
Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Color
Black, Red on Yellow
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Message
Federal Laws Prohibit Improper Disposal; If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency
Labels per Roll
100
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal Laws Prohibit Improper Disposal; If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 100, Background Color Yellow, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.