Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Handling Label, Vinyl, 6" W, 6" H

  • Mfr # 121152

  • Zoro # G4919957


product price: $75.59
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Height
6"
Width
6"
Material
Vinyl
Shape
Square
Legend
State and Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control Generator Information: _______etc. Handle With Care!
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121152
Zoro #
G4919957
UPC #
754473706586
Country of Origin
Mexico

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Material
Vinyl
Shape
Square
Legend
State and Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control Generator Information: _______etc. Handle With Care!
Legend/Background Color
Black, Red/Yellow
Language
English
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Header
Hazardous Waste
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Write on Surface
Yes
Legend Color
Black, Red
Header Legend Color
Red
Background Color
Yellow
Header Background Color
Yellow
Laminated
No
Color
Black, Red on Yellow
DOT/UN Product Form
Label
Labels per Roll
100
Handling Label/Placard Type
Waste
Message
State and Federal Laws Prohibit Improper Disposal, If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control; Generator's Information:; Physical Stat
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message State and Federal Laws Prohibit Improper Disposal, If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control; Generator's Information:; Physical Stat, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 100, Background Color Yellow, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.