Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Handling Label, Vinyl, 6" W, 6" H

  • Mfr # 121153

  • Zoro # G4967462


product price: $71.29
/pk 100, $0.71/ea

Key Features

Height
6"
Width
6"
Material
Vinyl
Shape
Square
Legend
Generator Information (Optional) Shipper_______Address_______City, State, Zip_______ Proper D.O.T. Shipping Name_______UN or NA No._______Contents_______
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121153
Zoro #
G4967462
UPC #
754473706593
Country of Origin
Mexico

Dimensions

Height
6"
Width
6"
Label Width
6 in
Label Height
6 in

Details

Item
DOT Handling Label
Material
Vinyl
Shape
Square
Legend
Generator Information (Optional) Shipper_______Address_______City, State, Zip_______ Proper D.O.T. Shipping Name_______UN or NA No._______Contents_______
Legend/Background Color
White/blue
Language
English
Legend Color
Blue
Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Header Legend Color
White
Write on Surface
Yes
Laminated
No
Header
Non-Regulated Waste
Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Color
White on Blue
Labels per Roll
100
Message
This Waste is Not Regulated By The U.S Environmental Protection Agency; Optional Information
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message This Waste is Not Regulated By The U.S Environmental Protection Agency; Optional Information, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 100, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.