Zoro Homepage

DOT Handling Label, Vinyl, 6" W, 6" H

  • Mfr # 121155

  • Zoro # G2806544


product price: $40.49
/pk 50, $0.81/ea

Key Features

Height
6"
Width
6"
Material
Vinyl
Shape
Square
Legend
Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information: _______etc. Handle With Care!
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121155
Zoro #
G2806544
UPC #
754473706616
Country of Origin
Mexico

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Material
Vinyl
Shape
Square
Legend
Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information: _______etc. Handle With Care!
Legend/Background Color
Black, Red/Yellow
Language
English
Header Background Color
Yellow
Laminated
No
Header Legend Color
Red
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black, Red
Header
Hazardous Waste
Background Color
Yellow
Color
Red and Black on Yellow
Message
Federal Laws Prohibit Improper Disposal; If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Labels per Roll
50
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal Laws Prohibit Improper Disposal; If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 50, Background Color Yellow, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.