Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Handling Label, Waste Oil, Polyester, 7" W, 3" H

  • Mfr # 60259

  • Zoro # G4140927


product price: $43.99
/pk 25, $1.76/ea

Key Features

Height
3"
Width
7"
Material
Polyester
Shape
Rectangle
Legend
Waste Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60259
Zoro #
G4140927
UPC #
754473602598
Country of Origin
United States

Dimensions

Height
3"
Width
7"
Label Width
7 in
Label Height
3 in

Details

Item
DOT Handling Label
Material
Polyester
Shape
Rectangle
Legend
Waste Oil
Legend/Background Color
Red/Yellow
Language
English
Background Color
Yellow
Laminated
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Red
Write on Surface
No
Legend Style
Text
Self-Adhesive
Yes
Header
No Header
Color
Red on Yellow
Labels per Roll
25
Handling Label/Placard Type
Waste
Message
Waste Oil
DOT/UN Product Form
Label
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Waste Oil, Label Width 7 in, Label Height 3 in, Material Polyester, Labels per Roll 25, Background Color Yellow, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.