Zoro Homepage

Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red

  • Mfr # 170972

  • Zoro # G808584624


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Body Material
ABS Plastic
Cable Length
2 ft
Cable Diameter
0.19 in
Body Color
Red
Cable Material Finish
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170972
Zoro #
G808584624
UPC #
888434620588
Country of Origin
China

Dimensions

Cable Length
2 ft
Cable Diameter
0.19 in

Details

Item
Cable
Body Material
ABS Plastic
Body Color
Red
Cable Material Finish
PVC

Description

The Double Looped Lockout Cable is perfect in any situation that requires a flexible lockout device and an effective visual deterrent. Ideal for locking out large valves in many different industries. Lighter weight and a better visual indicator that an isolation point is locked out versus heavy-duty chains. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time and cut insurance costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.