
Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 4 ft L Red
Mfr # 170973
Zoro # G808584655
product price: $10.89
/eaSold in multiples of 2 for $21.78
Key Features
Body Material
ABS Plastic
Cable Length
4 ft
Cable Diameter
0.19 in
Body Color
Red
Cable Material Finish
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170973
Zoro #
G808584655
UPC #
888434620595
Country of Origin
China
Dimensions
Cable Length
4 ft
Cable Diameter
0.19 in
Details
Item
Cable
Body Material
ABS Plastic
Body Color
Red
Cable Material Finish
PVC
Description
The Double Looped Lockout Cable is perfect in any situation that requires a flexible lockout device and an effective visual deterrent. Ideal for locking out large valves in many different industries. Lighter weight and a better visual indicator that an isolation point is locked out versus heavy-duty chains. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time and cut insurance costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.