Shop BRADY

Right to Know Center, Right-To-Know Information, Polypropylene/PVC Coated Steel, 29 in W, 20 in H

  • Mfr # RK420R-E

  • Zoro # G2300392


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
29 in
Material
Polypropylene/PVC Coated Steel
Legend
Right-To-Know Information
Legend/Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK420R-E
Zoro #
G2300392
UPC #
754473438579
Country of Origin
Mexico

Dimensions

Height
20 in
Width
29 in
Depth
5 in
Overall Depth
5 in
Overall Height
20 in
Overall Width
29 in

Details

Item
Information Station
Material
Polypropylene/PVC Coated Steel
Legend
Right-To-Know Information
Legend/Background Color
Red
Language
English
Subject Matter
Right-to-Understand Materials
Includes
(2) 3 in Poly Binder, OSHA Haz Com Standard Highlights, Compliance Checklists, RTK Training Booklet, Mini RTK Poster for Key Haz Com Issues, Clear Sheet Protectors, A-Z Index Tabs
Mounting Type
Wall
Station Mounting Type
Wire Rack with Sign
Portable
No
Legend Color
black
Binder Color
Red
No. of Binders Included
2
Binder Holder Type
Basket
Binder Chain Included
No
Background Color
Black, White, Yellow
Station Holder Material
PVC Coated Steel
Station Sign Color
White
Mounting Style
Wall-Mount
Binder Holder Material
Polystyrene
Document Storage Component Color
Multi
Includes Chain
No
Preprinted Text
Right-to-Know Information
Text Color
White
Number of Binders Included
2
Mounting Hardware Included
No
Included Hardware
2 1/2 in Binder
Product Type
Information Station
Included Supplemental Materials
A to Z Index Tabs, Clear Sheet Protectors, Compliance Checklists, Mini RTK Poster for Key Haz Com Issues, OSHA Haz Com Standard Highlights, RTK Training Booklet
Standards
RoHS 2011/65/EU and 2015/863, UNSPSC 60106108
Number of Binder Holders
2

Description

Information Station, Binder Holder Material Polystyrene, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color Multi, Included Hardware 2 1/2 in Binder, Included Supplemental Materials A to Z Index Tabs, Clear Sheet Protectors, Compliance Checklists, Mini RTK Poster for Key Haz Com Issues, OSHA Haz Com Standard Highlights, RTK Training Booklet, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.